CEE coupling 250 V/6 H
CEE connector 250 V, 6 H
CUPL-CEE-BLUE-3PIN-16A-250V-IP44
Register now and access more than 125,000 products
Housing lock with bayonet catch
In accordance with IEC 60309, EN 60309 and VDE 0623
For indoor and outdoor use
![]() | |
Number of electrical poles | 3 PCS |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
Min./max. cable diameter | 6-15 mm |
Colour | Blue |
IP protection class | IP 44 |
Locking mechanism type | Bayonet coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |
Datasheets(X)