Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Conduit, electric

    Popular products from category Conduit, electric

    product.details.loading.text

    Corrugated insulation tube, split

    Preassembled cable harnesses can be retrofitted in a quick and simple process. Colour: Black Design: Slitted Flammability: Self-extinguishing as per UL94 HB Min./max. temperature conditions: -40 to 120 °C Material: PA - Polyamide Halogen-free: Yes Ultraviolet resistance: Yes
    3 versions
    See All Versions

    Corrugated insulation tube

    Provides protection against heat, UV radiation, moisture and chemicals. Colour: Black Flammability: Self-extinguishing as per UL94 HB Min./max. temperature conditions: -40 to 120 °C Material: PA - Polyamide Halogen-free: Yes Ultraviolet resistance: Yes
    5 versions
    See All Versions

    INSULATED CORRUGATED PIPE

    0771 99013
    Installation conduit, flexible electric-BLACK-NW13 Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW13

    INSULATED CORRUGATED PIPE

    0771 99004
    Installation conduit, flexible electric-BLACK-NW4,5 Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW4,5

    INSULATED CORRUGATED PIPE

    0771 99008
    Installation conduit, flexible electric-BLACK-NW8,5 Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW8,5

    INSULATED CORRUGATED PIPE

    0771 99010
    Installation conduit, flexible electric-SLOTTED-BLACK-NW10 Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW10

    INSULATED CORRUGATED PIPE

    0771 99022
    Installation conduit, flexible electric-SLOTTED-BLACK-NW22 Corrugated insulation tube INSUCORTUB-PLA-BLACK-NW22

    INSULATED CORRUGATED PIPE, SLIT

    0771 990017
    Installation conduit, flexible electric-SLOTTED-BLACK-NW17 Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW17

    INSULATED CORRUGATED PIPE, SLIT

    0771 990004
    Installation conduit, flexible electric-SLOTTED-BLACK-NW4,5 Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW4,5

    INSULATED CORRUGATED PIPE, SLIT

    0771 990013
    Corrugated insulation tube, split INSUCORTUB-PLA-SL-BLCK-NW13

    Conduit, electric

    Close
    Filters Clear All