Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Cordless machines

    Popular products from category Cordless machines

    product.details.loading.text

    Power pack Li-ion 28 V

    Two powerful and robust batteries and a charger in each box Nominal voltage: 28 V/DC Number of batteries/battery capacity: 2 x 5 Ah Max. charging current: 3.5 A Cable length: 1.7 m Weight of rechargeable battery/battery: 1040 g
    1 version
    See All Versions

    Cordless application gun

    Powerful Li-ion battery-powered application gun for WIT cartridges Nominal voltage: 18 V/DC Number of rechargeable batteries/batteries: 1 PCS Rechargeable battery/battery capacity: 2 Ah Included in delivery: Battery-powered application gun + battery charger + 18 V 2.0 Ah Li-ion battery + case Min./max. ambient temperature: 5 to 40 °C Min./max. air humidity: 30-80 %
    1 version
    See All Versions

    BATTERY LI-ION 18 V BASIC M-CUBE

    Battery Li-Ion 18 Volt M-CUBE BATTERY-LIION-18V/5.0AH-(M-CUBE)-BASIC
    1 version
    See All Versions

    Battery-powered drill screwdriver ABS 12 COMPACT M-CUBE

    Cordless drill driver ABS 12 COMPACT DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH MASTER M-CUBE
    1 version
    See All Versions

    Brushless Cordless Rotary Hammer BRH 18BL

    Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work.
    1 version
    See All Versions

    Brushless Cordless Rotary Hammer BRH 18BL

    Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work.
    1 version
    See All Versions

    Brushless Cordless Rotary Hammer BRH 18BL- Full set

    Very handy battery-powered hammer drill for hammer drilling in concrete, stone and masonry and for light chiseling work.
    1 version
    See All Versions

    CHARGER ALG 18 V M-CUBE

    Charger ALG 18 V, M-CUBE CHRG-(ALG 18/6 FAST)
    2 versions
    See All Versions

    CORDLESS ANGLE GRINDER AWS 18-115 P COMPACT M-CUBE

    Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of craftsmen - Type description: AWS 18-115 P COMPACT - Nominal voltage: 18 V/DC - Thread type x spindle-thread diameter: M14 - Max. idle speed: 11000 rpm - Max. cutting disc diameter.: 125 mm - Weight of machine without rechargeable battery: 1.98 kg
    2 versions
    See All Versions

    CORDLESS APPLICATION GUN AKP 18-600 M-CUBE

    Cordless dispensing gun AKP 18-600 AUSPRESPIST-AKKU-(AKP 18-600)-2X2.0AH MASTER M-CUBE
    1 version
    See All Versions

    CORDLESS COMBI DRILL ABS 18 POWER COMBI M-CUBE

    Cordless impact drill ABS 18 POWER COMBI MASTER M-CUBE
    2 versions
    See All Versions