cover
LID-RED
Art.-no. 09619300
EAN 4038898038108
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Rack end; not for use as storage
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 530 mm |
Depth | 335 mm |
Height | 135 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 1800.000 g |