Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Diamond drill bits

    Popular products from category Diamond drill bits

    product.details.loading.text

    Wet core bit, diamond, Longlife & Speed 1 1/4 inch

    High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades.
    2 versions
    See All Versions

    Diamond tile drill bit for NDS 68

    The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone.
    1 version
    See All Versions

    Wet core bit, diamond, Longlife & Speed 1/2 inch

    High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades.
    5 versions
    See All Versions

    Core hammer drill bit

    For large hammer drills with high impact energy
    1 version
    See All Versions

    Diamond dry core bit Premium 1 1/4 inch

    Extremely versatile premium diamond dry core bits with very high drilling speed and long service life
    1 version
    See All Versions

    Diamond dry core bit for tile M14

    Specially developed diamond core drill bit for dry drilling of even the very hardest of materials like stoneware for use on angle grinders.
    2 versions
    See All Versions

    Diamond tile dry core bit 6 KT shank

    Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.
    2 versions
    See All Versions

    DIAMOND DRY CORE BIT 1 1/4 INCH

    5456 265042
    Diamond core drill bit dry-1 1/4IN-L330-D42MM Diamond dry core bit Premium 1 1/4 inch CREBIT-DRY-DIA-1 1/4IN-L330-D42MM ZEBRA

    DIAMOND TILE CORE BIT FOR NDS 68

    0651 687120
    Annular bit diamond f. wet drilling-NDS68-D12MM

    DIAMOND TILE DRY CORE BIT M14 SEAT

    5457 235032
    Diamond dry core bit for tile M14-L60-WL35-D32 Diamond dry core bit for tile M14 CREBIT-DRY-DIA-TILES-M14-L60-WL35-D32

    DIAMOND TILE DRY CORE BIT M14 SEAT

    5457 235035
    Diamond dry core bit for tile M14-L60-WL35-D35 Diamond dry core bit for tile M14 CREBIT-DRY-DIA-TILES-M14-L60-WL35-D35

    DIAMOND TILE DRY CORE BIT, 1/4-INCH HEXAGONAL SHANK

    5457 230006
    Diamond dry core bit for tile hex Shaft-E-L67-WL32-D6 Diamond tile dry core bit 6 KT shank CREBIT-DRY-DIA-TILES-HEX-E-L67-WL32-D6

    Diamond drill bits

    Close
    Filters Clear All