Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Drill bits, metal

    Popular products from category Drill bits, metal

    product.details.loading.text

    TWIST DRILL BIT ASSORTMENT HSS DIN 338 SMART STEP, 19 PIECES

    The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm², aluminium, plastic, (e.g. acrylic glass, HPL, Trespa or multiplex boards) non-ferrous metals, hard and softwood. Available in the ORSY® system cassette.
    1 version
    See All Versions

    TWIST DRILL BIT ASSORTMENT HSS DIN 338 TYPE RN 118° 19 PCS

    Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength. Available in ORSY® system cassette.
    1 version
    See All Versions

    Twist drill HSS DIN 338 type RN HC assmnt. 19 pcs

    19 pieces Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
    1 version
    See All Versions

    Twist drill bits hss din 338type rn

    The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
    19 versions
    See All Versions

    Twist drill HSS DIN 338 type RN

    The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
    53 versions
    See All Versions

    Spiral drill bit, metal-DIN338-HSCO-OX

    The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.
    10 versions
    See All Versions

    HSS WN TYPE RN DOUBLE-ENDED DRILL BIT

    Assembly drill bit for working in thin-sheet steel, tip angle 130°
    1 version
    See All Versions

    Thermic drill flat, without collar

    The perfect solution if threads with high pull-out forces and high over-turning torques are required in sheets of steel, stainless steel, copper, aluminium, bronze etc. from 0.5 mm thickness. Alternative to riveted and welded nuts.
    1 version
    See All Versions

    HSS core drill bit

    Standard core drill bits made of cemented carbide for drilling large through holes up to Ø 50 mm with mobile magnetic or stationary drills in cutting depths of 30 mm and 50 mm in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastic.
    10 versions
    See All Versions

    Twist drill bit HSS DIN 345 type RN

    Excellent value steel morse taper drill for general, broad applications in steel with a strength of up to 850 N/mm² and cast iron for use in column-type drills.
    4 versions
    See All Versions

    Drill bits, metal

    Close
    Filters Clear All