Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Drills and chisels

    Popular products from category Drills and chisels

    product.details.loading.text

    Diamond tile drill bit for NDS 68

    The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone.
    1 version
    See All Versions

    Core hammer drill bit

    For large hammer drills with high impact energy
    1 version
    See All Versions

    Diamond dry core bit Premium 1 1/4 inch

    Extremely versatile premium diamond dry core bits with very high drilling speed and long service life
    1 version
    See All Versions

    Diamond dry core bit for tile M14

    Specially developed diamond core drill bit for dry drilling of even the very hardest of materials like stoneware for use on angle grinders.
    2 versions
    See All Versions

    Diamond tile dry core bit 6 KT shank

    Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.
    2 versions
    See All Versions

    HSS core drill bit

    Standard core drill bits made of cemented carbide for drilling large through holes up to Ø 50 mm with mobile magnetic or stationary drills in cutting depths of 30 mm and 50 mm in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastic.
    10 versions
    See All Versions

    Twist drill bits hss din 338type rn

    The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
    19 versions
    See All Versions

    TWIST DRILL BIT ASSORTMENT HSS DIN 338 SMART STEP, 19 PIECES

    The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm², aluminium, plastic, (e.g. acrylic glass, HPL, Trespa or multiplex boards) non-ferrous metals, hard and softwood. Available in the ORSY® system cassette.
    1 version
    See All Versions

    TWIST DRILL BIT ASSORTMENT HSS DIN 338 TYPE RN 118° 19 PCS

    Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength. Available in ORSY® system cassette.
    1 version
    See All Versions

    Drills and chisels

    Close
    Filters Clear All