Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Cable connections

    Popular products from category Cable connections

    product.details.loading.text

    Crimp cable shoe

    DIN 46234 and similar Max. temperature resistance: 125 °C Material: Electrolytic copper Surface: Tin plated
    3 versions
    See All Versions

    Crimp cable lug, insulated ring shape

    Polyamide insulated Max. nominal voltage: 600 V Max. temperature conditions: 105 °C Material: Copper Surface: Tin plated Insulating material: Nylon Halogen-free: Yes Silicone-free: Yes
    12 versions
    See All Versions

    Crimp cable lug, insulated fork shape

    Polyamide insulated Max. nominal voltage: 600 V/AC Max. temperature conditions: 105 °C Material: Copper Surface: Tin plated Insulating material: Nylon Halogen-free: Yes Silicone-free: Yes
    10 versions
    See All Versions

    Crimp cable lug insulated pin shape

    Polyamide insulated Max. nominal voltage: 600 V/AC Max. temperature conditions: 105 °C Material: Copper Surface: Tin plated Insulating material: Nylon Halogen-free: Yes Silicone-free: Yes
    3 versions
    See All Versions

    Tubular cable lug with inspection hole (common)

    Common (similar to DIN) Max. temperature resistance: 125 °C Material: Electrolytic copper Surface: Tin plated
    19 versions
    See All Versions

    Soldered cable lug DIN 46211

    DIN 46211 Material: Brass Surface: Tin plated
    4 versions
    See All Versions

    DUO wire end ferrule

    Ideal for switchgears and blocks with a very tight terminal pitch Number of wires: 2 PCS Max. temperature resistance: 110 °C Material: Copper Surface: Tin plated Halogen-free: Yes
    5 versions
    See All Versions

    Wire end ferrule with plastic sleeve, DIN 46228

    DIN 46228 Part 4 Max. temperature resistance: 110 °C Material: Electrolytic copper Surface: Tin plated Halogen-free: Yes
    18 versions
    See All Versions

    WIRE END FERRULE WITHOUT PLASTIC SLEEVE

    0557 300153
    Wire end ferrule, insulated-DIN46228-CU-(J2N)-BLACK-1,5X18,0 Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLACK-1,5X18,0

    WIRE END FERRULE WITHOUT PLASTIC SLEEVE

    0557 300151
    Wire end ferrule, insulated-DIN46228-CU-(J2N)-BLACK-1,5X8,0 Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLACK-1,5X8,0

    WIRE END FERRULE WITHOUT PLASTIC SLEEVE

    0557 300161
    Wire end ferrule, insulated-DIN46228-CU-(J2N)-BLUE-16,0X12,0 Wire end ferrule with plastic sleeve, DIN 46228 WENDFER-DIN46228-CU-(J2N)-BLUE-16,0X12,0

    Cable connections

    Close
    Filters Clear All