Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Electrical Installation

    Popular products from category Electrical Installation

    product.details.loading.text

    Cable clamp type AC

    For laying electrical installation pipes (caution: not part of the expert's report) and fire protection cables Material: Steel Surface: Zinc plated
    4 versions
    See All Versions

    Cable gland, metric EN 60423

    Metric in line with EN 60423/EN 62444 Min./max. temperature conditions: -20 to 100 °C IP protection class: IP 68 Max. pressure: 5 bar Material: PA 6 V-2 - Polyamide Halogen-free: Yes Silicone-free: Yes Material of the sealing ring: Polychloroprene nitrile rubber CR/NBR, halogenic
    1 version
    See All Versions

    Cable gland, PG PA6

    Min./max. temperature conditions: -20 to 100 °C Max. pressure: 5 bar Material: PA 6 V-2 - Polyamide Halogen-free: Yes Silicone-free: Yes Material of the sealing ring: Polychloroprene nitrile rubber CR/NBR, halogenic Min. temperature conditions: -20 °C Max. temperature conditions: 100 °C
    1 version
    See All Versions

    Cable tie with plastic latch

    For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc. Material: PA - Polyamide Silicone-free: Yes
    24 versions
    See All Versions

    Cable band, special

    Flat closure Material: PA - Polyamide Min./max. temperature resistance: -40 to 85 °C Colour: Natural Halogen-free: Yes Silicone-free: Yes
    1 version
    See All Versions

    Cable tie holder, empty

    Also suitable for wall mounting Length: 450 mm Height: 335 mm Width: 51 mm Material: Metal Colour: Red
    1 version
    See All Versions

    Driller

    Driller Material: Plastic
    1 version
    See All Versions

    Self-adhesive mount

    For securing cable ties to any dust- and grease-free surfaces, for example metal, paint, plastic, wood, plaster, paper etc. Material: PA - Polyamide Min. temperature conditions: 5 °C Max. temperature conditions: 50 °C
    2 versions
    See All Versions

    Cable band, metal tongue

    STANDARD CABLE CONNECTOR WITH METAL LATCH
    6 versions
    See All Versions

    CEE connector 250 V, 6 H

    Screw connection with integrated tension relief, seal and cable kink protector Number of electrical poles: 3 PCS Nominal voltage: 250 V/AC Colour: Blue IP protection class: IP 44 Locking mechanism type: Bayonet coupling Material of the housing: PA - Polyamide Material of the contacts: Brass
    1 version
    See All Versions

    Adjustable cable/pipe holder

    Min./max. cable diameter: 15-32 mm Length: 28 mm Width: 13 mm Height: 15 mm Elongated hole length: 7 mm Elongated hole width: 5.2 mm Min./max. temperature resistance: -40 to 80 °C Colour: Light grey RAL 7035 Material: PA - Polyamide Halogen-free: Yes Silicone-free: Yes
    1 version
    See All Versions

    Electrical Installation

    Close
    Filters Clear All