Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Hand taps

    Popular products from category Hand taps

    product.details.loading.text

    Manual screw tap, second tap HSS, DIN 352

    With trim cut form D for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
    4 versions
    See All Versions

    Manual screw tap, third tap HSS, DIN 352

    With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
    4 versions
    See All Versions

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 10
    Hand tap set-DIN352-HSS-(1-3)-M10 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M10-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 12
    Hand tap set-DIN352-HSS-(1-3)-M12 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M12-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 18
    Hand tap set-DIN352-HSS-(1-3)-M18 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M18-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 3
    Hand tap set-DIN352-HSS-(1-3)-M3 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M3-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 4
    Hand tap set-DIN352-HSS-(1-3)-M4 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M4-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 5
    Hand tap set-DIN352-HSS-(1-3)-M5 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M5-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 6
    Hand tap set-DIN352-HSS-(1-3)-M6 Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M6-3PCS

    MANUAL SCREW TAP SET HSS, DIN 352

    0639 8
    Hand tap set HSS DIN 352, 3 pieces HNDTAP-SET-DIN352-HSS-M8-3PCS

    MANUAL SCREW TAP, TAPER TAP HSS, DIN 2181

    0642 11815
    Hand tap taper-DIN2181-HSS-M18X1,5 Hand screw tap HSS DIN 2181 taper HNDTAP-TAPER-DIN2181-HSS-MF18X1,5

    MANUAL SCREW TAP, TAPER TAP HSS, DIN 352

    0640 110
    Hand tap taper-DIN352-HSS-M10 Hand screw tap HSS DIN 352 taper HNDTAP-TAP-DIN352-HSS-M10

    Hand taps

    Close
    Filters Clear All