Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

hydraulic shop press hand operated

Hydraulic workshop press hand operated
WRKSHPPRES-HYDR-RED-10T

Art.-no. 0715099110

EAN 4099618019524

Individual price display after login
hydraulic shop press hand operated

Art.-no. 0715099110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed for professional user in a demanding environment of automotive repair shop

• Robust structure with Powder coated finish for anti-corrosion.


• Featured with sliding ram and adjustable table with different heights.


• Standard delivery including gauge, 2 table plates

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Height

775 mm

Pressing force

10 kN

Colour

Red

Type description

hand operated

Depth

180 mm

Width

550 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information