Hydraulic lifting jack Heavy-duty design
Hydraulic lifting jack Heavy Duty
LFTJACK-HDUT-TYPE-BLACK-2T
Register now and access more than 125,000 products
- Additional height adjustment thanks to spindle extension, except for 30 tonne version
- Pump lever, 2 pcs.
- Pressure-limiting valve
TÜV-certified
![]() | |
Load capacity | 2000 kg |
Spindle length (B) | 48 mm |
Lift height (C) | 163 mm |
Min./max. construction height | 181-344 mm |
Baseplate length | 93 mm |
Baseplate width | 99 mm |
Datasheets(X)