Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Power tools

    Popular products from category Power tools

    product.details.loading.text

    Power pack Li-ion 28 V

    Two powerful and robust batteries and a charger in each box Nominal voltage: 28 V/DC Number of batteries/battery capacity: 2 x 5 Ah Max. charging current: 3.5 A Cable length: 1.7 m Weight of rechargeable battery/battery: 1040 g
    1 version
    See All Versions

    ANGLE GRINDER EWS 20-180-CLASSIC

    2000-watt angle grinder for disks with max. 180 mm diameter.
    1 version
    See All Versions

    Angle grinder, electric

    Compact 1010W angle grinder with ideal balance of power and ergonomics.
    1 version
    See All Versions

    Angle grinder, electric 115MM-110V

    Compact 1010W angle grinder with ideal balance of power and ergonomics.
    1 version
    See All Versions

    2-WAY BLOW-OUT GUN WITH A CONTROL BUTTON FOR THE INFINITELY VARIABLE ADJUSTMENT OF AIR FLOW

    Design: 2-fold, Two-piece, Straight, Adjustable Pipe length: 120 mm Air consumption: 330 l/min Nozzle hole diameter: 2.5 mm Max. operating pressure: 6.3 bar Material: Aluminium
    1 version
    See All Versions

    Blow gun

    Blow gun continuously adjustable
    3 versions
    See All Versions

    Pneumatic chipping hammer, DMH 10

    Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts.
    1 version
    See All Versions

    Hose extension

    To extend the high-pressure cleaner hose
    1 version
    See All Versions

    Cold water high-pressure cleaner HPC 160 Compact

    HIGH-PRESSURE CLEANER HDR 160 COMPACT Compact cold water high-pressure washer for medium-duty cleaning jobs.
    1 version
    See All Versions

    Power tools

    Close
    Filters Clear All