Neutral silicone for indoor use
Neutral silicone for indoor use
SILSEAL-NEUT-(INDOOR USE)-TRANSP-300ML
Register now and access more than 125,000 products
One-component, neutral curing, silicone sealant.
Cures without producing a strong, acidic scent - ideal option for jobs that take place in enclosed areas.
Safe usage: don't attack surfaces such as natural stones, metal and non-metal, plastic and glass.
Mainly used for caulking and sealing of general building doors, windows, and walls.
Displacement capacity ±20%: high elasticity to withstand movement and temperature in concrete joints
It is not suitable to be used on the surface of all materials that ooze grease, plasticizer, or solvent.
It is not suitable to bond materials containing copper or copper alloys.
Keep away from fire and avoid contact with children.
Indoor used for decorative joints in kitchens and bathrooms.
Outdoor used for door and window glass joints, mainly for sealing.
Before using this product, perform compatibility and adhesion tests on the contact materials, and only after confirming the qualification, can the construction operation be performed.
![]() | |
Contents | 300 ml |
Chemical basis | Silicone |
Fungicidal properties | No |
Colour | Transparent |
Min. skin-formation time | 10 min |
Continuous motion absorption | 20 % |
Density | 1.0 g/cm³ |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Shelf life from production | 12 Month |
Min./max. processing temperature | 4 to 40 °C |
Min./max. temperature resistance | -40 to 180 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Min. breaking elongation | 300 % |
Building material class | B3 - Of high flammability |
Datasheets(X)