Waste oil drainer Multi-function
Used oil collection and suction device T657090
WASTEOILCOLL/SUCN-90LTR
Art.-no.
0715930914
EAN 4062856608171
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Combination function of both gravity and suction draining with chamber
Ideal for quick engine oil change of any motor vehicle
- Waste oil can be drained by gravity by bowl (15L ) and by vacuum through suction probes that supplied, meanwhile observing oil condition about volume and quality at the same time
- After depressurization the drainer can work without requiring connection to the air compressor
Suck hot oil at 70-90 degree is recommended
Technical Data
- Tank capacity: 90L
- Chamber Capacity: 8L
- Depressurization time: 2min
- Suction speed: 1.5-2L/min
- Suction hose: 2m
- Max.pressure for draining: 4-7bar
- Max.height:1730mm
- Min.height: 1190mm
- Diameter oversize funnel: 580mm
Product information
Datasheets(X)