pias® drilling screw, countersunk head steel zinc flake, AW drive
pias steel zinc flake countersunk head, AW
SCR-DBIT-CS-AW40-(RSI)-M8X35
Art.-no. 020500835
EAN 4038898147602
Register now and access more than 125,000 products
Drilling, threading, screwing-in — all in one step
Therefore considerably reduced time and effort
Precise bore diameter in each screw connection
- Therefore minimises thread tolerance
- Always an optimal connection
Prevents installation errors
AW drive system
- Optimal torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Contact pressure during use approx. 250 N, screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Datasheets(X)
![]() | |
Other standard | WN 205 |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 8 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 13 mm |
Head height (k1) | 4 mm |
Internal drive | AW40 |
Drill tip length (lp) | 15 mm |
Head type | Countersunk head 80 degree |
Thread type | Metric thread |
Min. recommended substructure thickness | 2 mm |
Max. material thickness to be drilled through (metal) | 10 mm |
Min./max. recommended installation speed (idling) | 600-800 rpm |
RoHS-compliant | Yes |
