pias® drilling screw, flat head with AW drive
pias stainless steel A2 plain pan head AW
SCR-DBIT-PANHD-AW10-A2-2,9X13


Register now and access more than 125,000 products
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
- Thread forming
- Fastening
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII according to approval ETA-10/0184
Aluminium/aluminium for dia. 4.2 mm and 4.8 mm
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | AW |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Aluminum |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 5.3 mm |
Head height (k1) | 2.6 mm |
Drill tip length (lp) | 3 mm |
Screw-thread length with drill tip | 11 mm |
Internal drive | AW10 |
Min. recommended substructure thickness | 1.0 mm |
Max. material thickness to be drilled through (metal) | 2.0 mm |
Min./max. attachment thickness | 1-7.5 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!