Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

pias® drilling screw, hexagon head with long drill tip

pias steel zinc-plated with long drill tip
SCR-DBITL-WS8-(A3K)-5,5X32

Art.-no. 021405532

EAN 4052713053633

Individual price display after login
pias® drilling screw, hexagon head with long drill tip

Art.-no. 021405532

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel case-hardened, galvanized blue passivated, with long drill tip. For attaching steel profiles to steel undercostrution ≤ 12 mm

Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation



Suitable for component combinations t I / t II according to approval ETA-10/0184


  • Steel / steel

And additionally for the fixing of latches on steel substructures (bolt connections)

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

CS

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Hexagon

Thread type

UNC

Shape of tip

Drilling tip

Underground

Steel, Aluminum

Nominal diameter (d1)

5.5 mm

Length (l1)

32 mm

Head diameter (dk)

10.9 mm

Head height (k1)

5.15 mm

Drill tip length (lp)

14.0 mm

Screw-thread length with drill tip

29.0 mm

External drive (s1)

WS8

Max. material thickness to be drilled through (metal)

13.5 mm

For max. substructure thickness

12.0 mm

Min. recommended substructure thickness

2 mm

Min./max. attachment thickness

2.0-15.0 mm

Approval

ETA-10/0184

Min./max. recommended installation speed (idling)

1200-1800 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information