pias® drilling screw, hexagon head with long drill tip
pias steel zinc-plated with long drill tip
SCR-DBITL-WS8-(A3K)-5,5X38


Register now and access more than 125,000 products
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without graining
- Thread moulding
- Securing
all in one operation
Suitable for component combinations t I / t II according to approval ETA-10/0184
- Steel / steel
And additionally for the fixing of latches on steel substructures (bolt connections)
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
![]() | |
Standards | CS |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | UNC |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.9 mm |
Head height (k1) | 5.15 mm |
Drill tip length (lp) | 14.0 mm |
Screw-thread length with drill tip | 35.0 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 13.5 mm |
For max. substructure thickness | 12.0 mm |
Min. recommended substructure thickness | 2 mm |
Min./max. attachment thickness | 2.0-21.0 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)