Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

pias® drilling screw, round head with collar and AW drive

pias steel zinc plated pan head AW with flange
SCR-DBIT-PANHD-FLG-AW25-(A3K)-4,8X13

Art.-no. 021814813

EAN 4046778454924

Individual price display after login
pias® drilling screw, round head with collar and AW drive

Art.-no. 021814813

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A3K), with AW drive

Drilling, threading, screwing-in - all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

  • Contact pressure during use approx. 100 N/screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected.


For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.8 mm

Length (l1)

13 mm

Head diameter (dk)

12.75 mm

Head height (k1)

3.6 mm

Drill tip length (lp)

4.5 mm

Other standard

Company standard

Head type

Pan head with collar

Internal drive

AW25

Thread type

Self-tapping screw thread

Thread design

Full thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4.0 mm

Max. attachment thickness (lB)

4 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information