Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

pias® wing-type drilling screw, countersunk head with AW drive

Wing-pias steel flake zinc silver cntrsnk. head AW
SCR-DBIT-WNG-CS-CUTHD-AW30-(LFR)-6,3X60

Art.-no. 021966460

EAN 4050641574428

Individual price display after login
pias® wing-type drilling screw, countersunk head with AW drive

Art.-no. 021966460

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel, LAFRE® silver-grey coated.

Cr(6)-free corrosion protection, approx. 500 h, no base metal corrosion (salt-spray mist test in accordance with DIN EN ISO 9227 - NSS)



Countersunk head with milled pockets, for processing in softwood. For use in hardwood, the variant with head Ø 12mm is suitable (type. 0219864..).



AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • The recommended maximum wood thickness lH was calculated with reference to the maximum attachment thickness lU of the surface!


  • Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Instructions
  • Force feeding of the screw is prevented by the wings drilling out the wood

  • The core hole is drilled into the substructure. The wings break off upon contact with the metal

  • The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread

Nominal diameter (d)

6.3 mm

Length (l)

60 mm

Head diameter (dk)

15 mm

Drill tip length (lp)

6 mm

Other standard

Company standard

Material

Steel

Surface

Flake zinc silver-grey

Head type

Countersunk head 80 degree

Internal drive

AW30

Thread type

UNC

Min. recommended substructure thickness

2 mm

Max. material thickness to be drilled through (metal) (lU)

6 mm

Max. material thickness for wood (lH)

40 mm

Min./max. recommended installation speed (idling)

800-1200 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information