Mobile grease pneumatic lubricator with trolley
Grease dispenser trlly, cmp. air 180–220kg barrels
GRSEGUN-PN-DRUMTROLLEY-ST/RBR-(MFPS-220)
Art.-no.
098658 033
EAN 4056807199559
Prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4213959.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Mobile grease pneumatic lubricator wit trolley for barrels up to 220 kg
- Pneumatic grease pump - compression 50:1
- For grease type up to NLGI-2 consistency
- Equipped with pressure regulator and moisture separator equipment
- Air intake fitting - 1/4” quick coupler
- Applied for barrels up to 220kg
- Max. pressure – 400 bar
- Volume – max. up to 800 g/min
- Work pressure – 5-8 bar
- Noise level (dB) - 82
Product information
Datasheets(X)
Length | 400 mm |
Material | Steel / rubber |
Colour | Red/white (base material) |
Product weight (per item) | 35 kg |