Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    RUST REMOVER ROST-OFF PLUS

    Rust remover, Rost Off Plus RUSTREM-(ROST-OFF-PLUS)-400ML ROST-OFF
    intelisale.product.documents
    pick n go
    quick delivry
    free shipping free shipping over

    Specification

    High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

    High capillary activity

    Optimum creeping properties ensure outstanding rust penetration and extensive rust removal

     

    Contains liquid, highly effective, organic molybdenum compound OMC2

    • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
    • Friction is reduced
    • Excellent lubricating effect by smoothing the metal surface
    • Ensures permanent smooth running of connections

     

    Corrosion protection additives for optimum protection

    Provides lasting protection against further corrosion

     

    Resin and acid-free

     

    Silicone-free

     

    Compatible with rubber and plastic

    The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

    Application

    Application area

    For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices

    Instructions

    Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.

    Technical information

    Contents

    400 ml

    Container

    Aerosol can

    Min. temperature conditions

    -10 °C

    Max. temperature conditions

    140 °C

    Kinematic oil basis viscosity

    16 mm²/s

    Min. flashing point of active ingredient

    200 °C

    Acid-free

    Yes



    Documents

    Catalogue page as PDF 1

    Datasheets

     safety data sheet

    Certificates / Documents

    Technical sheet 1

    Technical data sheet 2

    Products specifications
    Name Value
    Weight 400 ml
    *
    *
    *

    Specification

    High-quality rust remover, lubricating effect — owing to the latest additive technology (OMC 2 technology)

    High capillary activity

    Optimum creeping properties ensure outstanding rust penetration and extensive rust removal

     

    Contains liquid, highly effective, organic molybdenum compound OMC2

    • In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers
    • Friction is reduced
    • Excellent lubricating effect by smoothing the metal surface
    • Ensures permanent smooth running of connections

     

    Corrosion protection additives for optimum protection

    Provides lasting protection against further corrosion

     

    Resin and acid-free

     

    Silicone-free

     

    Compatible with rubber and plastic

    The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

    Application

    Application area

    For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devices

    Instructions

    Spray the parts to be treated and allow to take effect briefly. With stubborn connections, repeat application and extend soaking time where necessary.

    Technical information

    Contents

    400 ml

    Container

    Aerosol can

    Min. temperature conditions

    -10 °C

    Max. temperature conditions

    140 °C

    Kinematic oil basis viscosity

    16 mm²/s

    Min. flashing point of active ingredient

    200 °C

    Acid-free

    Yes



    Documents

    Catalogue page as PDF 1

    Datasheets

     safety data sheet

    Certificates / Documents

    Technical sheet 1

    Technical data sheet 2

    Products specifications
    Weight 400 ml
    Product tags