Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Stainless steel care spray

Stainless steel care spray
SSTCARE-SPR-400ML

Art.-no. 0893121
EAN 4066781825573

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Cleaning care emulsion for metallic surfaces

Nurturing, creamy emulsion with cleaning effect


  • Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed

  • Can be used on vertical surfaces
Notice

Do not spray on hot surfaces or use in direct sunlight.


Tested for use in areas where food is processed or stored.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cleaning care emulsion for metallic surfaces

Instructions

First remove coarse dirt with stainless steel power cleaner. Spray onto the dry surface; polish with a soft cloth and wipe off thoroughly.

Chemical basis

Medic white oil with synthetic oils

Smell/fragrance

Characteristic

Colour

White

pH value

10.2

Density

0.855 g/cm³

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Shelf life from production

24 Month

Contents

400 ml

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information