Note for customers: register or to see prices
(0) items
You have no items in your shopping cart.

Your Shopping Cart is empty!

    Close
    Filters
    Preferences
    Search

    Surface protection

    Popular products from category Surface protection

    product.details.loading.text

    Paint gun with gauge

    H.V.L.P. Air spray gun with gauge.
    1 version
    See All Versions

    All-round paint gun AP

    Universal high-pressure paint gun suitable for paints, pre-materials and staining Contents: 600 ml Product weight (per item): 968 g Included in delivery: Paint gun complete, 600 ml plastic cup, connecting nipple, tool set Colour: Grey Material: Plastic / metal Min. working pressure: 2 bar Max. working pressure: 3 bar Working pressure: 2.5 bar Air consumption: 200 l/min Min. spraying distance: 18 cm Max. spraying distance: 23 cm
    1 version
    See All Versions

    Underseal gun

    For applying stone chip and underseal products containing solvents.
    1 version
    See All Versions

    Corrosion protection spray

    following table. Corrosion protection spray Creep capacity, colourless special fluid Contents: 300 ml Colour: Transparent Corrosion protection period: 6 Month
    1 version
    See All Versions

    Corrosion Protection-Zinc300GCC-Spreadable-1000ML

    High solid touch-up paint for galvanized surfaces with more than 90% of metallic pigments according to ASTM A 780.
    1 version
    See All Versions

    Rust converter

    Environmentally friendly dispersion-based rust converter Contents: 1000 ml Colour: Cream Shelf life from production: 60 Month Max. temperature resistance: 120 °C
    1 version
    See All Versions

    Thick-film primer filler

    Corrosion protection with excellent filling and coverage for metallic surfaces.
    1 version
    See All Versions

    Engine protective lacquer

    following table. Engine protective lacquer High-quality acrylic paint-based sealing of the engine compartment Chemical basis: Acetone Contents: 400 ml Weight of content: 304 g Drying time: 10 min Conditions for drying time: at 20°C and 50% relative humidity Dust-drying time: 10 min Max. temperature resistance: 100 °C Density: 0.76 g/cm³ Density conditions: at 20°C Grip strength: 50 min VOC concentration (CH): 95.53 % Shelf life from production: 10 Years
    1 version
    See All Versions

    Paint spray, matt

    Durable nitro-alkydal quality at a high technical level Contents: 400 ml Chemical basis: Nitroalkydale Gloss level: Matt Max. temperature resistance: 80 °C Density: 0.75 g/cm³ Dust-drying time: 10 min Min./max. spraying distance: 20-25 cm Min. spraying distance: 20 cm Max. spraying distance: 25 cm Tack-free after: 20 min Shelf life from production: 36 Month Min. processing temperature for can: 20 °C Conditions to maintain shelf life from production: at 15°C to 25°C and max. 60% relative humidity Conditions for drying time: at 20°C Min. flash-off time: 5 min Design: Round nozzle Free from heavy metals: Yes
    4 versions
    See All Versions

    Gloss seal

    following table. Gloss seal Provides lasting, reliable protection with extremely simple application Contents: 250 ml Smell/fragrance: Characteristic Colour: Beige Density: 0.99 g/cm³ Shelf life from production: 36 Month AOX-free: Yes Silicone-free: Yes
    1 version
    See All Versions

    Surface protection

    Close
    Filters Clear All