Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

transmission jack 1.5t

JACK-GEAR/AGGREG-HYDRAULIC-0.5T

Art.-no. 0715540050

EAN 4068362027765

Individual price display after login
transmission jack 1.5t

Art.-no. 0715540050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Floor

• Supplied with chain for safe loading.


• Precision valve allows delicate adjustment when taking out gearbox and realigning during replacement.


• Four castors for extra manoeuvrability in confined spaces.


• Fully adjustable saddle with forward, backward and side-to-side.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for manipulating transmission of commercial vehicle when removal or installation.

Min./max. height

190-780 mm

Width (support)

540 mm

Load capacity

0.5 ton

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information