Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Tyre foam

Tyre care foam
TYRCAREFM-500ML

Art.-no. 0890121
EAN 4065746702010
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality care product for tyre walls

Cleans, cares, protects


  • Simple to apply in a single step, thereby saving time

  • Does not need to be wiped off afterwards

  • Ideal before the tyres go into storage

  • Dust- and dirt-repellent

  • Does not attack paint, plastics, rubber and metals


Silk-matt gloss


  • Tyres look like new

  • Visually enhances, making it particularly suitable for demonstration vehicles


Optimum UV and ozone protection


  • Tyres are not bleached

  • Prevents parts becoming brittle and ageing cracks


Care foam


  • Economical application

  • Forms a stable foam on the tyre, which runs off after sinking down


AOX- and solvent-free

Notice

Do not spray on tyre treads, brake discs and brake drums. Contains silicone.


Please note: Do not spray the tread due to risk of skidding. Do not spray on tyres for two-wheeled vehicles, brake discs and brake drums.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

High-quality care product for tyre walls.

Instructions

Spray the foam evenly onto the tyre walls and leave it to dry. Re-wiping not required. Can also be used on wet tyres. Pre-clean briefly with heavy soiling.

Contents

500 ml

Product weight (per item)

573.500 g

Chemical basis

Alkaline surfactants, silicone oil

Smell/fragrance

Characteristic

Colour

White

pH value / conditions

9 / at 20°C

Density/conditions

0.919 g/cm³ / at 20°C

Shelf life from production

18 Month

AOX-free

Yes

Silicone-free

No

Bio-degradable

Yes

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove, extra strong
Disposable nitrile glove, extra strong
Description:
Permeation level: 1
Hard-wearing disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information