Rechargeable LED Hand Lamp Ergopower COB
Cordless LED hand-held lamp Ergopower COB
LAMP-CORDL-G-3W-IP65-ERGOPOWER COB
Register now and access more than 125,000 products
Exclusive Wurth design
IP65 protection against water and dust
Two-component housing with excellent grip
High flexibility
Two hooks for high flexibility
Comfortable use
- Strong belt holder
- Wrist strap
Main light 3 W COB LED, spot light 1 W LED
Flashlight function
Spot light above the lamp head
Spot light, main light, off
Switch mode
Lamp head can be swivelled 160°
Battery charging status
One indicator light
Strong magnet on the bottom of the light
Short charging time, long light duration
Latest lithium-ion battery technology
Li-Ion battery: 3.7 V, 2,200 mAh, 8.14 Wh
![]() | |
Min. colour rendering index (CRI) | 70 |
Luminous flux main light | 250 lm |
Luminous flux side light | 80 lm |
Colour temperature | 6000 K |
Luminous period of main light | 3.5 h |
Luminous period of secondary light | 7 h |
Charging time | 4 h |
Impact resistance | IK08 |
IP protection class | IP 65 |
IP protection type, lamp | IP 65 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Length x width x height | 275 x 58 x 47 mm |
Included in delivery | lamp, USB-Micro Cable |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)