Window frame screw AMO® III type 1
Amo III type 1 steel zinc-plated RW 30
SCR-CS-CUTHD-RW30-(A2K)-7,5X122
AMO III





Register now and access more than 125,000 products
- Short installation times, no setting tool or anchor required
- RW recess for longer bit service life and improved power transmission
- In-place installation
- Virtually no expansion forces during installation
- Positive-locking, removable anchorage with no expansion pressure
- Load-bearing capacity is retained even under thermal stress
- Tested fire resistance rating of 120 minutes
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).
To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.
Align window frames using alignment clamps or Amo Bag
Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)
Fire protection test report no. 3174/0649-2 in concrete
Test report no. 202 31790 Attachment of a flood-proof window in accordance with ift directive FE-07/1
Test report no. 105 34261 Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 72.5 kg. Test performed without lateral spacer blocks.
Test report no. 105 43036. Attachment of a plastic window in calcium silicate block masonry. Weight of casement: 70 kg. Screw connection in profile without steel reinforcement.
Test performed without lateral spacer blocks.
- Tension-free stand-off installation for wooden, plastic and aluminium window frames in concrete, solid-stone masonry and hollow sand-lime brick.
- Frame coupling
- Mounting of window installation brackets, window shackles, swivel anchors and knock-in claws (short version of Type 3)
Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition
Art. no. 5995000000:
The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.
When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed
The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
![]() | |
Longitud (l) | 122 mm |
Thread diameter (d) | 7.5 mm |
Material | Steel |
Superficie | Zinc plated |
Head type | Countersunk milling head |
Head diameter (d(h/k)) | 12.0 mm |
Accionamiento interno | RW30 |
Thread type | Dowel screw thread |
Shape of tip | Tip |
Installation parameters | |||
Minimum edge distance | Concrete | cmin [mm] | 50 |
Calcium silicate block, solid brick, pumice, Lightweight concrete, softwood | 60 | ||
Minimum length of thread engagement | Concrete | hnom,min [mm] | 30 |
Sand-lime brick, solid brick | 50 | ||
Pumice, lightweight concrete, softwood | 60 | ||
Drill hole diameter | Concrete | d0 [mm] | 6,5 |
Calcium silicate block, solid brick, pumice, Lightweight concrete | 6,0 | ||
Softwood | No pre-drilling required | ||
Window frame | 6,2 | ||
Drill hole depth | h1 [mm] | Length of thread engagement + 10 mm + any existing plaster layer |
Performance data | |||||
Anchor type | Type 1 | Type 2 | Type 3 | ||
Fire resistance rating Concrete compressive strength at least C20/25 and at most C50/60 | Centric tension load | F30 [kN] | 0,80 | - | 0,80 |
F60 [kN] | 0,55 | - | 0,55 | ||
F90 [kN] | 0,45 | - | 0,45 | ||
F120 [kN] | 0,40 | - | 0,40 | ||
Transverse or diagonal tensile force up to 30° | F30 [kN] | 0,50 | 0,50 | 0,50 | |
F60 [kN] | 0,50 | 0,50 | 0,50 | ||
F90 [kN] | 0,50 | 0,50 | 0,50 | ||
F120 [kN] | 0,50 | 0,50 | 0,50 |
Datasheets(X)
CAD data (available after login)