Axle Stand ratchet type
Axle stand double locking
AXLSTAND-ADJLOK-1PAIR-(268-418)-2T
Art.-no. 0691538702
EAN 4099618103070
Register now and access more than 125,000 products
• Robust axle stand made of solid steel.
• Multi-stage quick-release lever.
• The locking pin keeps the saddle in the lowered position for when the stand is not in use.
• The extra wide base of the axel stand provides added stability. Always sell in pairs
Datasheets(X)
Load capacity | 2 ton |
Min. height | 268 mm |
Max. height | 418 mm |
Material | Steel / steel |
Colour | Red |
Product weight (per item) | 5.000 kg |