COMBINATION WRENCH SET 17 PIECES
Comb. wrench assmt. metr. short 17pcs REDSTRIPE
COMBIWRNCH-SORT-SHORT-(WS6-22)-17PCS
REDSTRIPE

Register now and access more than 125,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
15 Degrees Angle Head (Open End)
It allows for an increase in movement which creates a larger turning arc when space is a restriction.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Durable Storage Pouch
Crafted from a durable ripstop fabric, ensuring utmost protection for its contents. Additionally, the reinforced hanging eyelets facilitate convenient storage.
Number of pieces in assortment/set | 17 PCS |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)

COMBIWRNCH-ANGL-SHORT-WS6
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS7
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS18
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS19
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS20
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS21
REDSTRIPE
COMBIWRNCH-ANGL-SHORT-WS22
REDSTRIPEJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units