Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

1/4 + 1/2 INCH SOCKET WRENCH ASSORTMENT 72 PIECES

SKTWRNCH-SORT-1/4+1/2IN-HEX-72PCS

Art.-no. 5763100072

EAN 4065746799386

Individual price display after login
1/4 + 1/2 INCH SOCKET WRENCH ASSORTMENT 72 PIECES

Art.-no. 5763100072

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Comprehensive 72-piece socket wrench assortment in a compact and well-organized design for versatile applications.
  • Comprehensive assortment with a versatile selection of accessories designed for industrial maintenance, construction projects, automotive repairs, and furniture assembly.

  • Features sockets, extensions, and ratchets crafted from robust Chrome-Vanadium steel, ensuring exceptional strength and high resistance to rusting, ideal for demanding operations.

  • Wide visible markings on the sockets allow for quick identification, making it easier to find the right size even in low-light conditions such as under vehicles.

  • Sockets are equipped with a ball-catch groove for secure attachment to the ratchet, ensuring a reliable fit and preventing accidental disengagement.

  • Knurled patterns and matte textured chrome finish on the sockets provide a firm grip, making handling effortless even in greasy or wet working environments.

  • Precision-engineered sockets allow for low clearance on the drive and better grip, ensuring effective operation even on worn or frozen fasteners.

  • 2-component ergonomic ratchet handle blends rigid polypropylene with soft, non-slip thermoplastic rubber for a comfortable and secure grip during prolonged use.

  • Quick-release button on the ratchet head enables easy and efficient swapping of sockets, enhancing convenience.

  • Reversible lever on the ratchet facilitates simple switching between tightening and loosening with one-hand operation.

  • 72-teeth ratchet gear allows for progress in tight spaces due to its minimal swing requirement, perfect for confined areas like vehicle wheel wells.

  • Comes in an ORSY blow-molded case, designed to save space and integrate seamlessly into the Wurth ORSY system for organized storage.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

72 PCS

Width x height x depth

335 x 85 x 231 mm

1/4 + 1/2 INCH SOCKET WRENCH ASSORTMENT 72 PIECES including:
SCREWDRIVER 1/4 INCH TIP
1 x
SCREWDRIVER 1/4 INCH TIP

SCRDRIV-1/4IN-SKT-L200MM

Description: Versatile 1/4 inch tip screwdriver with a balanced, ergonomic handle and extended blade length for precise and comfortable use.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
10 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS11

Description:
11 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Description:
12 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
13 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
14 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Description:
15 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Description:
16 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
17 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Description:
18 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
19 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Description:
20 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS21

Description:
21 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
22 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
24 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Description:
27 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Description:
30 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
½ INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Description:
32 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatility: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH EXTENSION

EXT-1/2IN-L125MM

Description:
125 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH EXTENSION

EXT-1/2IN-L250MM

Description:
250 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
RATCHET 1/2 INCH WITH RESERSIBLE LEVER

RTCH-REV-1/2IN-MATT-L257MM

Description: Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
Quantity: 1 x
1 x
1/2 INCH CARDAN JOINT

CRDNJNT-1/2IN

Description: Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SLIDER PIECE

CON-1/2IN-3WAY-D15,7MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH EXTENSION
1 x
1/4 INCH EXTENSION

EXT-1/4IN-L100MM

Description:
100 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH EXTENSION

EXT-1/4IN-L150MM

Description:
150 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH FLEXIBLE EXTENSION

EXT-1/4IN-FLEX-L150MM

Description: Crafted for high torque applications. For use in situations where nuts & bolts need to be tightened or undone, but access is limited or restricted and a traditional rigid extension bar. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH1-L38

Description:
PH1
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH2-L38

Description:
PH2
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

SKTWRNCH-1/4IN-PZ1-L38

Description:
PZ1
Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED POZIDRIV (PZ), SHORT

SKTWRNCH-1/4IN-PZ2-L38

Description:
PZ2
Especially suitable for tough operations that demand increased torque (such as in hard working materials) without the risk of the screw to cam-out while using Pozidriv bits.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS3-L38

Description:
HEX 3 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS4-L38

Description:
HEX 4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS5-L38

Description:
HEX 5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS6-L38

Description:
HEX 6 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX10-L38

Description:
TX10
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX15-L38

Description:
TX15
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX20-L38

Description:
TX20
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX25-L38

Description:
TX25
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX30-L38

Description:
TX30
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX40-L38

Description:
TX40
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
1 x
RATCHET 1/4 INCH WITH RESERSIBLE LEVER

LEVRREVRTCH-1/4IN-MATT-L153MM

Description: Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
Quantity: 1 x
1 x
1/4 INCH CARDAN JOINT

CRDNJNT-1/4IN-4PT

Description: Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SLIDER PIECE

CON-1/4IN-3WAY-D8,0MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH BIT ADDAPTER

ADAPT-BIT-1/4IN

Description: Crafted for high torque applications. Allows a wide variety of different bits to me mounted according to the fastener drive (head) type, being a very versatile “one-stop solution”. Suitable for a range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information