Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

1/4 INCH SOCKET WRENCH ASSORTMENT 32 PIECES

SKTWRNCH-SORT-1/4IN-HEX-32PCS

Art.-no. 5763114032

EAN 4065746799348

Individual price display after login
1/4 INCH SOCKET WRENCH ASSORTMENT 32 PIECES

Art.-no. 5763114032

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Versatility and Scalability: a combination of the most used types of accessories for a broad range of applications in the fields of industrial maintenance, construction projects, automotive repair, and furniture assembly.

Chrome-Vanadium Steel (Sockets, Extensions & Ratchets)


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings (Sockets)


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove (Sockets)


The sockets from the set are equipped with a ball-catch groove. It allows the socket to be safely and reliably fixed on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip (Sockets)


The knurled pattern of the sockets located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Precision Design (Sockets)


The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.



2K Handle (Ratchet)


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Rear Quick-Release Button (Ratchet)


makes swapping tiny, tough-to-grab sockets an easier process. It supports on releasing the socket from the face of the tool, making for a convenient way to swap sockets for differently sized fasteners without pulling the socket off by hand.



Reversible Lever (Ratchet)


Added convenience: changeover from clockwise to anti-clockwise position with a one-hand operation.



72 Teeth Gear (Ratchet)


Located on the tool’s head, it helps users make progress on a fastener in even the tightest of situations (like inside a car’s wheel well during a brake job) since it requires just 5 degrees of swing to make progress on the fastener, whether tightening or loosening.



ORSY Blow Mold Cases


Wurth exclusive design perfectly fit for the ORSY System: added convenience in terms of saving storage space for the regular Wurth customers that already make use of that.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

32 PCS

Width x height x depth

249 x 60 x 114 mm

1/4 INCH SOCKET WRENCH ASSORTMENT 32 PIECES including:
SCREWDRIVER 1/4 INCH TIP
1 x
SCREWDRIVER 1/4 INCH TIP

SCRDRIV-1/4IN-SKT-L200MM

Description: Versatile 1/4 inch tip screwdriver with a balanced, ergonomic handle and extended blade length for precise and comfortable use.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH EXTENSION

EXT-1/4IN-L150MM

Description:
150 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH FLEXIBLE EXTENSION

EXT-1/4IN-FLEX-L150MM

Description: Crafted for high torque applications. For use in situations where nuts & bolts need to be tightened or undone, but access is limited or restricted and a traditional rigid extension bar. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR SLOTTED SCREWS, SHORT

SKTWRNCH-1/4IN-SL5,5MM-L38

Description:
Slot 5.5 mm
Crafted for high torque applications. Versatility: suitable for a wide range of applications. Can be used to turn screws of different sizes and in different materials. Can be easily maneuvered in tight spaces or at awkward angles.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH1-L38

Description:
PH1
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH2-L38

Description:
PH2
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT FOR PHILLIPS (PH) SCREWS, SHORT

SKTWRNCH-1/4IN-PH3-L38

Description:
PH3
Crafted for high torque applications. The usage of Phillips tips allows universal assembly and maintenance applications in the automotive, industrial and woodworking fields.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS3-L38

Description:
HEX 3 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS4-L38

Description:
HEX 4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS5-L38

Description:
HEX 5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG
1 x
1/4 INCH SOCKET WRENCH INSERT FOR HEXAGON (HEX) SCREWS, LONG

SKTWRNCH-1/4IN-HEX-WS6-L38

Description:
HEX 6 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX10-L38

Description:
TX10
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX15-L38

Description:
TX15
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX20-L38

Description:
TX20
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX25-L38

Description:
TX25
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX27-L38

Description:
TX27
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX30-L38

Description:
TX30
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT
1 x
¼ INCH SOCKET WRENCH INSERT FOR EXTERNAL TX SCREWS, SHORT

SKTWRNCH-1/4IN-TX40-L38

Description:
TX40
Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.
Quantity: 1 x
1 x
RATCHET 1/4 INCH WITH RESERSIBLE LEVER

LEVRREVRTCH-1/4IN-MATT-L153MM

Description: Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
Quantity: 1 x
1 x
1/4 INCH CARDAN JOINT

CRDNJNT-1/4IN-4PT

Description: Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information