Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

1/4 INCH SOCKET WRENCH ASSORTMENT 40 PIECES

SKTWRNCH-SORT-1/4IN-HEX-40PCS

Art.-no. 5763114040

EAN 4065746799355

Individual price display after login
1/4 INCH SOCKET WRENCH ASSORTMENT 40 PIECES

Art.-no. 5763114040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Comprehensive 40-piece 1/4 inch socket wrench set in a compact design for versatile and space-saving tool solutions.
  • Comprehensive set featuring a selection of the most commonly used accessories suited for a wide range of applications, including industrial maintenance, construction projects, automotive repair, and furniture assembly.

  • Manufactured using Chrome-Vanadium steel, offering enhanced durability, resistance to rusting, and the ability to withstand high torque demands in tough operations.

  • Clearly marked sockets with wide, visible engravings for effortless identification, even in low-light conditions, ensuring an efficient workflow.

  • Sockets equipped with a ball-catch groove for secure and reliable fixation on the square drive, preventing unintentional dislodgement during operation.

  • Textured knurled design and matte chrome finish on the sockets provide a firm grip, even when handling greasy or wet components.

  • Precision-engineered sockets allow for quick engagement and effective torque application on the flat sides of fasteners, reducing wear on fastener corners and improving usability on worn or frozen bolts.

  • Ergonomic ratchet designed with a 2K handle, combining rigid polypropylene with soft thermoplastic rubber, offering superior comfort and grip during extended use.

  • Convenient rear quick-release button on the ratchet simplifies swapping sockets for different tasks without requiring manual effort to detach them.

  • Reversible lever on the ratchet for seamless switching between tightening and loosening functions with one-hand operation.

  • 72-tooth ratchet design enables effective work in tight spaces, requiring minimal swing to engage fasteners.

  • Comes housed in an exclusive ORSY blow mold case designed for optimized storage and compatibility with the ORSY system, offering maximum convenience and organization.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

40 PCS

Width x height x depth

249 x 60 x 114 mm

1/4 INCH SOCKET WRENCH ASSORTMENT 40 PIECES including:
SCREWDRIVER 1/4 INCH TIP
1 x
SCREWDRIVER 1/4 INCH TIP

SCRDRIV-1/4IN-SKT-L200MM

Description: Versatile 1/4 inch tip screwdriver with a balanced, ergonomic handle and extended blade length for precise and comfortable use.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), SHORT

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH EXTENSION
1 x
1/4 INCH EXTENSION

EXT-1/4IN-L100MM

Description:
100 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS8

Description:
8 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS9

Description:
9 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS10

Description:
10 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS11

Description:
11 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS12

Description:
12 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS13

Description:
13 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH SOCKET WRENCH INSERT METRIC, HEXAGON (HEX), LONG

SKTWRNCH-1/4IN-LONG-HEX-WS14

Description:
14 mm
Crafted for high torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
RATCHET 1/4 INCH WITH RESERSIBLE LEVER

LEVRREVRTCH-1/4IN-MATT-L153MM

Description: Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
Quantity: 1 x
1 x
1/4 INCH CARDAN JOINT

CRDNJNT-1/4IN-4PT

Description: Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/4 INCH BIT ADDAPTER

ADAPT-BIT-1/4IN

Description: Crafted for high torque applications. Allows a wide variety of different bits to me mounted according to the fastener drive (head) type, being a very versatile “one-stop solution”. Suitable for a range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information