Air conditioning service unit, vehicle COOLIUS® A05
Vehicle air conditioning service unit COOLIUS A05
A/CSERVUNT-VEH-COOLIUSA05-DUBAI
Register now and access more than 125,000 products
Simple operation and unique mobility
- Fully automatic air-conditioning service unit
- Innovative trolley construction enables easy mobile use
- Convenient menu navigation and operation via buttons
- Clear and intuitive design
- High suction power of the compressor allows recovery of almost 100 % of the loaded refrigerant
- Refrigerant can be added or removed during pressure testing to optimise pressure conditions
Easy-to-maintain components
- Robust metal construction
- The use of high-quality and specially coordinated components enables a long service interval time
- Quick and easy fault diagnostics with two analogue pressure gauges
Datasheets(X)
Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.
Weight of device | 65 kg |
Width | 550 mm |
Height | 910 mm |
Depth | 495 mm |
Type of refrigerant | R134a |
Suction capacity | 250 g/min |
Product weight (per item) | 65 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!