Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 inch extension

1/4 inch extension
EXT-1/4IN-L53MM

Art.-no. 0713118102

EAN 4024835397575

Individual price display after login
1/4 inch extension

Art.-no. 0713118102

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated, polished

  • Drive: 1/4 inch square drive, ball catch groove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/4 inch

Drive type

Internal square

Tip size (S1)

1/4 inch

Tip type

Outer square

Length (L)

53 mm

Socket wrench external diameter (D1)

12.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information