Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

2-component adhesive PUR

2C adhesive PUR
ADH-ALU-2C-PUR-(ALU-JOINERY)-900G

Art.-no. 0892135

EAN 4099617009502

Individual price display after login
2-component adhesive PUR

Art.-no. 0892135

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For structural bonding of angle brackets in aluminium windows, doors and façade construction

Wide range of uses


  • Can be used to bond different materials, e.g. hard PVC, HPL, chemically pre-treated or painted aluminium

  • Does not attack powder-coated and anodised surfaces


User-friendly


  • Non-drip

  • The adhesive can be painted over when hardened


Simple to use


  • With the manual pressure and compressed air gun together with the screwed-on mixer nozzle tube, the cartridges are mixed homogeneously and emptied both cleanly and economically. No need to mix by hand

  • The practical double cartridge guarantees a reliable mixing ratio of 1:1.

  • The optimised cartridge plungers guarantee even and reliable dispensing

  • The integrated sealing notch enables simple and precise cutting of the cartridge, without needing complex sealing plugs and screw caps


Short mixer nozzle tube is tailored to the cartridge


  • Quick dispensing

  • Reduced adhesive consumption, as less residue is left in the mixer nozzle


Cartridge is highly impact-resistant and shock-resistant


For increased usage reliability



The adhesive has a high degree of weather resistance once hardened



Solvent-free and silicon-free

Notice
  • When bonding aluminium, copper, brass: Only on chemically pre-treated or coated surfaces: these materials cannot be permanently bonded in an age-resistant manner without appropriate pre-treatment of the bonding surfaces.

  • Will not adhere to polyolefins (including PE, PP) without pre-treatment e.g. plasma or corona treatment. Priming is always recommended for bonding to hard PS surfaces.

  • Powder coatings with PTFE components cannot be reliably bonded without pre-treatment (e.g. plasma process).

  • Sunlight discolours the adhesive but does not affect the adhesive strength!

  • In the case of powder coating, the elements must be transported in the heating furnace such that no mechanical stress is exerted on the adhesive joint during the temperature load. 2-component adhesive PUR has been tested for 30 minutes at a temperature of +230°C. At this maximum permitted load, the adhesives soften greatly and have no intrinsic strength at the time of the heat load. The original strength and elasticity of the indicated adhesive systems are restored after cooling of the elements with no significant losses.

  • When bonding different materials (with different expansion properties), the bonding gap dimensions must be adapted according to the long-term behaviour.

  • When bonding solid wood, the adhesive should preferably be applied to both bonding surfaces. The pressing force should be ≥1 N/mm².

  • For bonding solid wood in outdoor applications, suitable tests should be performed to determine the optimum permanent bond depending on the type of wood, weather intensity, surface protection and geometry of the bonding gap.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Certificates/ Documents

 | 

 | 

Application area

Specifically designed for structural bonding of angle brackets in aluminium windows, doors and façade construction, joining gypsum fibreboard (FERMACELL) and for powerful structural bonds between a wide variety of material combinations, e.g. glass-fibre-reinforced sandwich composites in automotive construction.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, refer to the technical data sheet.



Screw static mixing tube onto the opened adhesive cartridge and insert the cartridge into the dosing gun.



Discard the first 20 g of mixed adhesive.


Apply adhesive to the profile or the adhesive surface and join the parts. Then fix the bonded parts in place and/or press in place until the functional strength is achieved. For more information, please refer to the technical data sheet.

Contents

620 ml

Chemical basis

Two-component PUR reaction adhesive

Colour

Ivory

Mixing ratio

1:1

Density/conditions

1.52 g/cm³ / at 20°C, EN 542

Max. gluing gap size

10 mm

Shore hardness D/conditions

85 / in accordance with DIN 53505

Working life/conditions

60 min / at 20°C, 100 g total mass

Min. functional strength / conditions

6 h / at 20°C and with corner angle bonded connection

Min. final strength / conditions

7 d / at 20°C

Min. processing temperature

7 °C

Min./max. temperature resistance

-30 to +120 °C

Min. combined tension and shear resistance / condition

18 N/mm² / in accordance with EN 1465

Solvent-free

Yes

Silicone-free

Yes

Shelf life from production/conditions

15 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container

Weight of content

900 g

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Double cartridge gun For 380/620 ml

DUALCARTGUN-F.380/620ML

For processing 2-component adhesives AI-1 2C-PUR
x 1 pcs
Static mixing tube for 2-component PUR adhesive

STATMIXTUB-ADH-(F. 2-PART PUR)

x 15 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information