Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

2C T-handle hex key set 6 pieces

T-handle 2C hexagon socket set 6 pcs
HNDL-T-SET-2C-HEXSKT-6PCS

Art.-no. 061311406

EAN 4099618028120

Individual price display after login
2C T-handle hex key set 6 pieces

Art.-no. 061311406

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size

  • Aided by the coloured plastic ring according to the Würth colour code


Versatile


  • Short side is suitable for tight spaces as well as for increased leverage


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping

  • With black point tip for high fit accuracy

  • With ball head with a working angle of 25°, art. no. 06131145, 06131146, 06131148


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated blade increases resistance to corrosion
① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave palm rest for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a light collar for increased working speed and to prevent fingers from slipping
⑥ Matt chrome-plated blade for increased corrosion resistance
⑦ Black Point tip for a high fit accuracy
⑧ Plastic ring with Würth colour code for quick identification of the desired drive size
⑨ Short side suitable for tight spaces and increased leverage
⑩ Ball head with a working angle of approx. 25°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades

Number of pieces in assortment/set

6 PCS

2C T-handle hex key set 6 pieces including:
1 x
T-handle 2C hex key with ball head with side drive

SCRDRIV-HNDL-T-HEXSKT-BALLHD-5X185

Description:
5 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2C hex key with ball head with side drive
1 x
T-handle 2C hex key with ball head with side drive

SCRDRIV-HNDL-T-HEXSKT-BALLHD-6X185

Description:
6 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2C hex key with ball head with side drive
1 x
T-handle 2C hex key with ball head with side drive

SCRDRIV-HNDL-T-HEXSKT-BALLHD-8X185

Description:
8 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2-component hex key with side drive
1 x
T-handle 2-component hex key with side drive

SCRDRIV-HNDL-T-HEXSKT-2,5X174MM

Description:
2.5 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
1 x
T-handle 2-component hex key with side drive

SCRDRIV-HNDL-T-HEXSKT-3X174MM

Description:
3 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
1 x
T-handle 2-component hex key with side drive

SCRDRIV-HNDL-T-HEXSKT-4X174MM

Description:
4 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information