Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

A/CSERVICE UNIT FROST R1234YF

A/CSERVUNT-VEH-(FROST R1234YF)-15KG

Art.-no. 0900501234

EAN 4068362615429

Individual price display after login
A/CSERVICE UNIT FROST R1234YF

Art.-no. 0900501234

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

The FROST R1234yf is a fully automatic air conditioning service station designed for vehicles using R1234yf refrigerant. Equipped with a spark-free compressor and vacuum pump, it ensures safe, precise, and efficient refrigerant recovery, recycling, vacuum testing, and recharging, making it ideal for modern automotive workshops.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

596 mm

Height

930 mm

Depth

630 mm

Suction capacity

25 g/min

Product weight (per item)

65 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information