Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Air-conditioning service unit FROST 1200i Pro

A/CSERVUNT-VEH-FROST-1000A

Art.-no. 0900500010

EAN 4068362089848

Individual price display after login
Air-conditioning service unit FROST 1200i Pro

Art.-no. 0900500010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

662 mm

Height

928 mm

Depth

627 mm

Suction capacity

25 g/min

Product weight (per item)

65.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information