Sticker-Ex
GELCLNR-STICKER-REMOVER-500ML
Art.-no. 0893140055
Register now and access more than 125,000 products
The adhesive effect of the gel significantly increases the working time of the solvent, resulting in improved cleaning performance compared to liquid cleaners
Prior to application, check the compatibility of rubber and plastic parts in an inconspicuous area. Paints may be damaged.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Universal application for degreasing and removing adhesive, paper or film labels, sealants, silicone, oil, grease, wax, tar, paraffin, printing ink etc. Dissolves various marking paints on smooth, non-absorbent surfaces.
Spray the label and allow to soak depending on degree of soiling. You may need to roughen laminated labels first. You can then peel off the label and remove any adhesive residue with a cloth.
Contents | 500 ml |
Colour | Clear |
Chemical basis | Solvent |
Smell/fragrance | Citrus |
Density | 0.8 g/cm³ |
| Material compatibility: | |
| Metal | + |
| Ceramic | + |
| Glass | + |
| Painted surfaces | + |
| Plastic | / |
| + = compatible; - = not compatible; / = limited compatibility | |