ASSY® 3.0 zinc-plated blue chipboard screw
ASSY 3.0 steel zn ptd. FT raised counters. head AW
SCR-RSDCS-WO-AW20-(A3K)-5X70/62
Art.-no. 015405070
EAN 4058794657623
Register now and access more than 125,000 products
Galvanised steel, blue coated, full thread, raised countersunk head, AW drive
Joins wood instead of splitting it
Asymmetrical thread – greater speed
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
- Single thread: up to 4.5 mm
- Coarse thread: from 5.0 mm
AW drive — more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
- Ring thread: up to 4.5 mm
- Counter thread: from 5.0 mm
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.Datasheets(X)
When screwing into hardwood, drill according to ETA-11/0190.
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 70 mm |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Coarse thread |
Thread length (lg) | 62 mm |
Core diameter | 3.2 mm |
Shape of tip | Tip with counter thread |
Angle of the tip | 28 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 9.5 mm |
Head height (k) | 2.9 mm |
Internal drive | AW20 |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Silver |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Product weight (per item) | 5.800 g |
Suitable for use in the following materials | Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL |
Area of application | Universal, Interior fitting, Furniture |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
