Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Adapter plate for windscreen wipers

ADAPTPLT-WSCRNWPR-RED

Art.-no. 0961910006

EAN 4047376357280

Individual price display after login
Adapter plate for windscreen wipers

Art.-no. 0961910006

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

With hook strip and two shelves
  • Ideal for storing and displaying windscreen wipers and accessories
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

340 mm

Height

1800 mm

Material

Steel

Product weight (per item)

15000.000 g

Adapter plate for windscreen wipers including:
2 x
Shelf for adapter plates

SHLF-ADAPTPLT-RED

Description:
Traffic red RAL 3020
Holder for items to be stored
Quantity: 2 x
Bracket
1 x
Bracket

BRKT-WSCRNWPR-RED

Description:
Traffic red RAL 3020
For packaging with Euro perforation, such as windscreen wipers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Contact spray

CNTCTSPR-300ML

Quickly and reliably eliminates ignition problems
Rapid windscreen cleaner in display carton

CLNR-WSCRN-SUM-RAPID-32ML

Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Vehicle cleaner AutoshamTWO

CLNR-VEH-CARSHAMTWO-1000ML

Two-in-one vehicle cleaner: washing and waxing in a single step
x 1 pcs
Rubber Fit rubber care

RBRCARE-SILICONEFREE-75ML

Silicone-free care for rubber seals.
HHS 5000 adhesive lubricant

ADHLUB-HHS5000-500ML

Temperature-resistant, fully synthetic penetrating oil with PTFE
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information

Last viewed