Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Adhesive Trim Tape

ADHTRMTPE-19MMX10M

Art.-no. 08949100

EAN 4011231837927

Individual price display after login
Adhesive Trim Tape

Art.-no. 08949100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry. In conjunction with mechanical fastening elements for securing spoilers.

Very good adhesion


  • The tape offers excellent application reliability as soon as it is installed. A very high final strength is reached after a bonding period of 24 hours

  • Excellent adhesive strength even on rough, slightly uneven surfaces


Foam backing


The tape dampens vibrations and compensates for the differing expansion behaviours of different materials.



Highly resistant to temperature, UV and weathering


  • The adhesive tape can be used indoors and outdoors

  • Does not lose adhesive strength at higher temperatures

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry, as well as for the attachment of nameplates to machines.

Instructions
  • The surfaces to be adhered must be dry and free from dust, grease and silicone

  • To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered

  • Optimum final strength is achieved after 24 hours

  • With sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone), please carry out preliminary tests

  • If plastics containing plasticising additives are to be bonded, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive (preliminary testing required)

Adhesive base

Acrylate

Backing material

Polyethylene foam

Colour

Anthracite (base material)

Thickness

0.8 mm

Adhesive force at 25 mm

19 N

Elongation at break

300 %

Min./max. temperature resistance

-40 to 95 °C

Min./max. surface processing temperature

5 to 40 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

40 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C and 50% humidity

Width

19 mm

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information