Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Air pump

COMPR-EL-PISTON-5.5HP-380V-270LTR

Art.-no. 0701380055

EAN 4099618622410

Individual price display after login
Air pump

Art.-no. 0701380055

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Belt-driven air compressor

  • High efficiency at low speeds

  • Low noise and vibration

  • Transparent oil level inspection window

  • Use synthetic oil for better lubrication of moving parts.

  • Epoxy powder coating for perfect finish, durability, and wear resistance

  • There is no oil leakage Due to the unique structure of the one-piece pipe

  • Pressure switch with overvoltage protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Belt Driven Air Compressor

Motor output

4 kW

Max. pressure

11 bar

Tank capacity

270 l

Intake air capacity

560 l/min

Nominal voltage

380 V/AC

Frequency

50 Hz

Rotation speed

640 1/min

Min./max. temperature conditions

0 to 40 °C

Cable length

1.5 m

Length x width x height

1640 x 560 x 1050 mm

Weight of machine

160 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information