Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Alkaline battery

BTRY-ALKALI-MIGNON-1,5V-AA-LR6

Art.-no. 08270014

EAN 4056807411361

Individual price display after login
Alkaline battery

Art.-no. 08270014

Individual price display after login
Quantity
PU
x 4 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Affordable high power alkaline battery

Various applications


High capacity and long service life



Cost-saving


Longer operating times and constant energy output



Mercury & Cadmium free


Protect the environment



Good shelf life


Very low self-discharge with shelf life of 5 years

NoticeCannot be recharged

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Torches, radios, watches, testers, various devices

Battery designation

Mignon AA; LR6

Nominal voltage

1.5 V/DC

Type of rechargeable battery/battery

AlMn

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information