Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Allen key, hexagon socket

Allen key hexagon socket short
ALLENKEY-HEXSKT-SHORT-5X85
ZEBRA

Art.-no. 071531 40
EAN 4011231735193

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Short version
  • Bright nickel-plated

  • Chamfered front edges
ISO 2936 (similar to DIN 911)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

5 mm

Length (L1)

85 mm

Short-limb dimension

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information