Angle bracket type V slotted hole
Angle connector type V with long hole
ANGL-WOCON-V-LONGHOLE-135MM
Register now and access more than 125,000 products
- Extremely high load-bearing capacities
- For versatile use in wood-wood and wood-concrete applications
- Hot-dip galvanised sheets on both sides
- Application in utilisation class 1.2 and 3 in line with EN 1995:2013
European Technical Evaluation
Partial nailing is permitted (see additional document: "Nailing patterns").
The general requirements of ETA 14/0274 and ETA 08/0183 must be observed.
The general requirements of the applicable anchor approval must be observed.
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European Technical Evaluation
Datasheets(X)
Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.
Suitable fasteners:
- Comb/ribbed nails in line with EN 14592: ≥ 4.0 x 40 mm ribbed nails; ASSY 3.0 combination screws in line with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturer's specifications: d = 12 mm
- Recommended dowels for anchoring in concrete d = 10 or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250
Type | V slot |
Width x height x depth | 65 x 135 x 90 mm |
Thickness | 4 mm |
Design | Without bar |
Number of D 13 mm holes in subcarrier nJ/main carrier nH | 1 + 1 PCS |
Number of D 11 mm holes in main carrier nH | 1 PCS |
Number of D 11 mm holes in subcarrier nJ + main carrier nH | 0 + 1 PCS |
Elongated hole length/ elongated hole width | 24.5 x 13.5 mm |
Number of D 5 mm holes in subcarrier nJ + main carrier nH | 14 + 2 PCS |
Approval | ETA |
Product weight (per item) | 419.560 g |
Material | Unalloyed quality steel, 1.0332 |
Surface | Hot dip galvanized |
Material designation | DD11 |
Number of D 5 mm holes | 19 PCS |
Number of D 11 mm holes | 1 PCS |
Number of D 13 mm holes | 1 PCS |
Load capacity tables angle bracket V slotted/round hole and V-MH | ||||||||||
Characteristic load-bearing capacity and design value of the load capacity ("short") in load case F1 for Würth angle bracket V slotted hole/round hole and V-MH according to ETA 08/0214 | ||||||||||
Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection | Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection | |||||||||
Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | |
Type V 65x285x90 | 9 | char. | F1,Rk = 13.70 | Type V 65x285x90 | 9 | char. | F1,Rk = 27.50 | |||
Short | F1,Rd = 9.48 | Short | F1,Rd = 19.04 | |||||||
Type V-MH 65x137x90 | 1 | char. | F1,Rk = 2.90 | Type V-MH 65x137x90 | 1 | char. | F1,Rk = 11.50 | |||
Short | F1,Rd = 2.01 | Short | F1,Rd = 7.96 | |||||||
Characteristic load-bearing capacity and design values of the load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a purlin joint | Characteristic load-bearing capacity and design value of the load-bearing capacity ("short") in load case F1 for two angle brackets V slotted hole or round hole and V-MH as tension anchor in a purlin joint | |||||||||
Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | Format in mm | Anchor nail 4x40 mm | ASSY 10x60 mm | KLED | Load-bearing capacity in kN | |
Type V 65x95x90 | 9 | char. | F1,Rk = 13.70 | Type V 65x95x90 | 9 | char. | F1,Rk = 27.40 | |||
Short | F1,Rd = 9.48 | Short | F1,Rd = 18.97 | |||||||
Type V 65x135x90 | 14 | char. | F1,Rk = 21.20 | Type V 65x135x90 | 14 | char. | F1,Rk = 42.40 | |||
Short | F1,Rd = 14.68 | Short | F1,Rd = 29.35 | |||||||
Type V 65x137x90 | 2 | char. | F1,Rk = 10.90 | Type V 65x137x90 | 2 | char. | F1,Rk = 21.90 | |||
Short | F1,Rd = 7.55 | Short | F1,Rd = 15.25 | |||||||
Notes: For a 11 mm, 12 mm or 13.5 mm hole, a washer with t = 2.5 mm must be used As fasteners, 4x40 mm anchor nails in accordance with EN 14592 or 10x60/50 mm ASSY screws in accordance with ETA-11/0190 must be used. ETA 08/0214 specifications must be observed with respect to nail pattern. The prescribed nailing patterns must be used. The load-bearing capacities indicated are for coniferous wood with a characteristic density of ρk ≥ 350 kg/m³. The design value of the load-bearing capacity is calculated as follows: F1,Rd = kmod/γM × F1,Rk with M = 1.3. The design value of the tensile force in the anchor bolt FB,Ed must be calculated using the design value of the tensile force of a tension anchor F1,Ed. | ||||||||||
Type V 65x95x90 | 3 | char. | F1,Rk = 4.60 | Type V 65x95x90 | 3 | char. | F1,Rk = 9.20 | |||
Short | F1,Rd = 3.18 | Short | F1,Rd = 6.37 | |||||||
Type V 65x135x90 | 6 | char. | F1,Rk = 9.10 | Type V 65x135x90 | 6 | char. | F1,Rk = 18.30 | |||
Short | F1,Rd = 6.30 | Short | F1,Rd = 12.67 | |||||||
Tensile force in anchor bolt for wood/concrete: FB,Ed = 1.4 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 1.3 × F1,Ed | Tensile force in anchor bolt for wood/concrete: FB,Ed = 0.7 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 0.65 × F1,Ed | |||||||||
Tensile force in anchor bolt for wood/concrete: FB,Ed = 1.4 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 1.3 × F1,Ed | Tensile force in anchor bolt for wood/concrete: FB,Ed =1, 0.7 × F1,Ed tensile force in anchor bolt for wood/wood: FB,Ed = 0.65 × F1,Ed |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!