Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Assembly trolley

Assembly trolley TL302
ASMBYTRLY-TL302-200KG-719X365X663MM

Art.-no. 0962450111

EAN 4099618032349

Individual price display after login
Assembly trolley

Art.-no. 0962450111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy duty utility cart with 3 shelf open storage, heavy load capacity for garage, warehouse, workshop

•The trolley provides generous storage capacity with 3 tiers 713x360x315mm of shelf space, it is available for variety of items well organized in your studio, allowing for improved productivity.



•The cart on wheels offers easy mobility with 4 rubber swivel casters and two of them lockable, simply pull the handle and move it around your work ground, the braking system ensures stability, even on uneven surfaces.



•With durable steel our utility cart supports up to 180kg(60kg per tier). The industrial-grade coating prevents rust and easy-to-clean.



•Meticulously designed cart for using in homes, office, restaurant, workshop, garage, and warehouse, etc.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drawer design

Without drawers

Width x depth x height (external dimension)

719 x 365 x 663 mm

Load capacity

180 kg

Roll diameter

5 in

Number of rolls

4 PCS

Material

Steel

Surface

Coated

Product weight (per item)

13.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information