Assortment case ORSY® 100
ORSY 100 assortment case
CASE-BS1
Art.-no. 0955150
EAN 4038898556879
Register now and access more than 125,000 products
Height 55 mm
Extremely robust and impact-resistant
- Resistant to common greases, oil and gasoline
- Temperature-resistant from -25 °C to +90 °C
- Lightweight
Two-component handle for ultimate comfort while carrying.
Large base feed for secure stance
Stacking nubs simplify storage and transport
Secure and sturdy hinge connection
Simple snap closure with double locking thanks to integrated locking tabs
Datasheets(X)
Width | 336 mm |
Depth | 245 mm |
Height | 55 mm |
Material | ABS |
Design | Without pad |
Colour | Black |
Min. temperature resistance | -25 °C |
Max. temperature resistance | 90 °C |